Beli solenoid coil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARO Solenoid Coil (Kumparan Solenoida)atribut:
- UNSPSC: 40141605
- Class: F
- Duty Cycle (%): 100
- Maximum Temperature Range (°F): 0 to 311
- Standards: NEMA 4
- FESTO Solenoid Coil MD Seriesatribut:
- Type Code: MD
- Mounting Position: Any
- Duty cycle: 1
- Permissible Voltage Fluctuations (%): +/- 10
- Degree of Protection: IP65
- Ambient Temperature (°C): -20 - 50
- Electrical Connection: as per DIN EN 175301-803
- Material of winding: Copper
- Max. Tightening Torque of Pneumatic Fitting: 0.5
- Type of Mounting: With knurled nut
- FESTO Solenoid Coil VACF Seriesatribut:
- Permissible Voltage Fluctuations (%): +/- 10
- Mounting Position: Any
- SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid)Deskripsi:Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.atribut:
- UNSPSC: 40141605
- Coil Termination: DIN 43650A
- Lead type: Plug
- Strain Relief: No
- Parker Solenoid Coil Connector (Konektor Katup Solenoid)Deskripsi:Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.atribut:
- UNSPSC: 40141605
- Maximum Ambient Temperature (°F): 120
- Standards: IP65
- Strain Relief: Yes
- Type: Female
- KING'S Sepatu Safety Slip On Low Cut (Sepatu Proyek)atribut:
- Color: Black
- Parker Solenoid Valve CoilsDeskripsi:Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- DORMEYER Mechanical SolenoidDeskripsi:Solenoids are designed to provide the mechanical movement of a plunger.atribut:
- UNSPSC: 31251510
- Volvo Solenoid CoilDeskripsi:For Volvo CE EquipmentGenuine Parts VolvoVolvo Solenoid Coil - VOE-17507886
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
- SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk)Deskripsi:Includes PM35- 60:1 ratio pump for 18 kg pails 530 630, with drum cover 418 013, follower plate 417 001, grease gun with z-swivel 413 080 and 2 m x 3/8" delivery hose 412 390.atribut:
- Compatible Fluids: Grease
- Pump Type: Pneumatic Piston Pumps
- FESTO Solenoid Coil MSFG Seriesatribut:
- Type Code: MSFG
- Maritime Classification: See certificate
- Mounting Position: Optional
- Duty cycle: 1
- Ambient Temperature (°C): -5 to 40
- Coil Characteristics: 24 V DC: 4.5 W, 42 V AC: 50/60 Hz, pick-up power 9.0 VA, holding power 7.0 VA
- C Value: 3 l/sbar
- Degree of Protection: IP65
- Electrical Connection: 3-pin, Plug Pins With Connection Pattern to FESTO Standard for MSSD-F
- Material of winding: Copper
- Maximum Tightening Torque for Socket (N m): 0.4
- Min. Pick-Up Time: 10
- Note on Materials: RoHS-compliant
- Permissible Frequency Fluctuations (%): ±5
- Permissible Voltage Fluctuations (%): ±10
- Power Factor (Cos Phi): 0.7
- Solenoid coil Material: Duroplast, Copper, Steel
- Switching Position Indicator: No
- Type of Mounting: Via Knurled Nut
- b Value: 0.34
- Parker Valve Solenoid CoilDeskripsi:Cartridge valve coils electrically actuate compatible solenoid cartridge valves.atribut:
- Coil Enclosure: Water Resistant
- Coil Insulation Class: N
- Compatible with Brand: Universal
- Frequency (Hz): 0.833333333
- UNSPSC: 31160000
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- NUMATICS Solenoid Coil ConnectorDeskripsi:Cables include positive locking mechanism and safety lock. Feature a multi-position ratchet lock and easy tension adjustment.atribut:
- UNSPSC: 40141605
- KING'S Sepatu Safety Slip On (Sepatu Proyek)atribut:
- Steel Midsole: No
- Color: Black
- Outsole: Dual Density PU
- Standard: SRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P
Daftar Harga solenoid coil Terbaru October 2026
| ARO Solenoid Coil (Kumparan Solenoida) | Rp559.900 |
| FESTO Solenoid Coil MD Series | Rp509.900 |
| FESTO Solenoid Coil VACF Series | Rp279.900 |
| Parker Hydraulic Lucifer Solenoid Coil | Rp429.900 |
| Vesta Coil Solenoid Valve | Rp269.900 |
| SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid) | Rp579.900 |
| Parker Solenoid Coil Connector (Konektor Katup Solenoid) | Rp779.900 |
| KING'S Sepatu Safety Slip On Low Cut (Sepatu Proyek) | Rp329.900 |
| Parker Solenoid Valve Coils | Rp829.900 |
| DORMEYER Mechanical Solenoid | Rp939.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jeP110018698-1.jpg)




/jaP109580694-1.jpg)
/euP109572534-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/KING'S%20Sepatu%20Safety%20Slip%20On%20Low%20Cut%20(Sepatu%20Proyek)/f1P105477541-6.jpg)




/ppP112259925-1.jpg)


/72P102419254-92.jpg)
%20(Katup%20Solenoid)/puP106870930-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/KING'S%20Sepatu%20Safety%20Slip%20On%20(Sepatu%20Proyek)/5oP110143204-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)